Gas Cutting Outfit
- Mfr # 0384-2725
- Zoro # G925015193
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Torch Handle Model
WH315FC+
Application
Cutting, Welding
Heating Nozzle Manufacturer Part Number
8-TYPE 55
Regulator Model (Oxygen)
ESS42-150-540
Regulator Model (Fuel)
ESS42-60-510LP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0384-2725
- Zoro #
- G925015193
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 20 ft
Details
- Item
- Oxy-Fuel Torch Kit
- Torch Handle Model
- WH315FC+
- Application
- Cutting, Welding
- Heating Nozzle Manufacturer Part Number
- 8-TYPE 55
- Regulator Model (Oxygen)
- ESS42-150-540
- Regulator Model (Fuel)
- ESS42-60-510LP
- Number of Regulators
- 2
- Torch Style
- Victor
- Kit Series
- Journeyman(R)
- Compatible Fuel Type
- Propane
- Includes
- 6.35 mm x 6 m (1/4 in x 20 ft) Grade T Hose, Acetylene OR LP Regulator, Backpack, Cutting Attachment, Cutting Tip, Heating Nozzle, Oxygen Regulator, Striker, Tip Cleaner, Torch Handle, Welding Glasses
- Cutting Tip Manufacturer Part Number
- 1-GPN
- Duty Rating
- Extra Heavy Duty
- Head Angle
- 90 Degrees
- Cutting Attachment Manufacturer Part Number
- CA2460+
- Number of Cutting Tips
- 1
- Product Type
- Cutting and Welding Outfit
Description
Oxy-Fuel Torch Kit, Compatible Fuel Type Propane, Kit Series Journeyman(R), Torch Handle Model WH315FC+, Cutting Tip Manufacturer Part Number 1-GPN, Cutting Attachment Manufacturer Part Number CA2460+, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 8-TYPE 55, Hose Length 20 ft, Product Type Cutting and Welding Outfit, Torch Style Victor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.