Gas Cutting Outfit
- Mfr # 0384-2726
- Zoro # G525015593
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Torch Handle Model
WH315FC+
Cutting Tip Manufacturer Part Number
1-GPN
Cutting Attachment Manufacturer Part Number
CA2460+
Torch Style
Victor
Includes
6.35 mm x 6 m (1/4 in x 20 ft) Grade T Hose, Acetylene OR LP Regulator, Backpack, Cutting Attachment, Cutting Tip, Oxygen Regulator, Striker, Tip Cleaner, Torch Handle, Welding Glasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0384-2726
- Zoro #
- G525015593
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 20 ft
Details
- Item
- Oxy-Fuel Torch Kit
- Torch Handle Model
- WH315FC+
- Cutting Tip Manufacturer Part Number
- 1-GPN
- Cutting Attachment Manufacturer Part Number
- CA2460+
- Torch Style
- Victor
- Includes
- 6.35 mm x 6 m (1/4 in x 20 ft) Grade T Hose, Acetylene OR LP Regulator, Backpack, Cutting Attachment, Cutting Tip, Oxygen Regulator, Striker, Tip Cleaner, Torch Handle, Welding Glasses
- Head Angle
- 90 Degrees
- Compatible Fuel Type
- Propane
- Application
- Cutting, Welding
- Regulator Model (Fuel)
- ESS42-60-510LP
- Product Type
- Cutting and Welding Outfit
- Kit Series
- Journeyman(R)
- Number of Cutting Tips
- 1
- Number of Regulators
- 2
- Regulator Model (Oxygen)
- ESS42-150-540
- Duty Rating
- Extra Heavy Duty
Description
Oxy-Fuel Torch Kit, Compatible Fuel Type Propane, Kit Series Journeyman(R), Torch Handle Model WH315FC+, Cutting Tip Manufacturer Part Number 1-GPN, Cutting Attachment Manufacturer Part Number CA2460+, Head Angle 90 Degrees , Hose Length 20 ft, Product Type Cutting and Welding Outfit, Torch Style Victor, Includes 6.35 mm x 6 m (1/4 in x 20 ft) Grade T Hose, Acetylene OR LP Regulator, Backpack, Cutting Attachment, Cutting Tip, Oxygen Regulator, Striker, Tip Cleaner, Torch Handle, Welding Glasses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.