Gas Regulator, Acetylene, Single Stage, 0.965"-14 Inlet, 9/16"-18 Outlet, 2 to 15 psi

  • Mfr # 0781-3628

  • Zoro # G6526182


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-3628
Zoro #
G6526182
UPC #
716352604048
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Height
4 in
Body Diameter
3.6 in
Overall Width
6 in
Overall Depth
4 in
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Details

Item
Gas Regulator
Compatible Gas Type
Acetylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
2 to 15 psi
Standards
ASTM G175, CGA E-4, ETL Listed, UL252
Stages
Single Stage
Supply Pressure Gauge
3,000 psi
Diaphragm Material
Neoprene
Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Features
Consistent Pressure and Flow Delivery, Fully Enclosed, Highly Visible Modular Gauges for More Clarity With Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires and Slam Knob Absorbs Impact in the Event of Cylinder Fall, Robust Seat Gives Optimum Performance
Duty Rating
Heavy Duty
Outlet Connection Type
UNF
Inlet Thread Direction
Left Hand
Outlet Thread Direction
Left Hand
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
CGA Number
CGA 510
Regulator Series
Edge 2.0 ESS32
Outlet Connection Gender
Male
Inlet Connection Gender
Female
Maximum Gauge Outlet Pressure
3,000 psig
Inlet Connection Type
NGO

Description

Gas Regulator, Maximum Gauge Outlet Pressure 3,000 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 510

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.