Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 0781-1448

  • Zoro # G7485642


product price: $1,022.79
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
3,000 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-1448
Zoro #
G7485642
UPC #
716352082686
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
6-1/2"
Overall Width
6 in
Overall Depth
6.25 in
Overall Height
6.5 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
3,000 psig
Outlet Pressure (Minimum)
200 psig
Regulator Supply Type
Cylinder
Standards
ETL Listed, UL252
Gauges Delivery Pressure
3000 psi
Supply Pressure Gauge
4,000 psi
Regulator Capacity
Heavy Duty
Delivery Pressure Range
200 to 3000 psi
Diaphragm Material
Brass
Application
High Pressure
Stages
Single Stage
Regulator Application
High Pressure
Delivery
16,600 scfh
Duty Rating
Heavy Duty
Features
Delrin Cap Bushing for Smooth Adjustments, External Adjustable Relief Valves on F and G Range Models, Hydrogen Models Have Ventable Relief Valves, Ideally Suited for Pressure Vessel and Dead-End Testing, Sintered Inlet Filter
Type
Single Stage Piston
Outlet Connection Gender
Female
Control Type
T-Handle
Inlet Connection Gender
Male
CGA Number
CGA 580
Maximum Gauge Outlet Pressure
4,000 psig
Inlet Connection Type
NGO
Flow Coefficient
0.1147
Regulator Series
SR 4
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Type
Swagelok
Inlet Thread Direction
Right Hand

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Swagelok, Body Material Brass, Diaphragm Material Brass, CGA Number CGA 580, Application High Pressure, Duty Rating Heavy Duty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.