Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 0.965"-14 Inlet, 5/8"-15 Outlet, 5 to 125 psi

  • Mfr # 0781-3634

  • Zoro # G6572032


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
5/8"-15
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0781-3634
Zoro #
G6572032
UPC #
716352604093
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-15
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Width
6 in
Overall Depth
4 in
Body Diameter
3.6 in
Overall Height
4 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Standards
ASTM G175, CGA E-4, ETL Listed, UL252
Supply Pressure Gauge
3,000 psi
Stages
Single Stage
Diaphragm Material
Neoprene
Delivery Pressure Range
5 to 125 psi
Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Features
Consistent Pressure and Flow Delivery, Fully Enclosed, Highly Visible Modular Gauges for More Clarity With Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires and Slam Knob Absorbs Impact in the Event of Cylinder Fall, Robust Seat Gives Optimum Performance
Duty Rating
Heavy Duty
Outlet Connection Type
UNF
Inlet Thread Direction
Right Hand
Maximum Gauge Outlet Pressure
3,000 psig
Outlet Thread Direction
Right Hand
Regulator Series
Edge 2.0 ESS32
Control Type
Knob
CGA Number
CGA 580
Inlet Connection Type
NGO
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Inlet Pressure (Maximum)
3,000 psig

Description

Gas Regulator, Maximum Gauge Outlet Pressure 3,000 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-15, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 580

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.