Gas Regulator, Hydrogen, Methane, Single Stage, 0.965"-14 Inlet, 1/4"-18 Outlet, 5 to 150 psi

  • Mfr # 0781-3612

  • Zoro # G1566509


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0781-3612
Zoro #
G1566509
UPC #
716352599559
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/4"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Overall Width
6 in
Overall Depth
4 in
Overall Height
4 in
Body Diameter
3.64 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
5 psig
Regulator Supply Type
Cylinder
Application
General Purpose
Regulator Application
General Purpose
Delivery Pressure Range
5 to 150 psi
Regulator Capacity
Premium Duty
Gauges Delivery Pressure
200 psi
Standards
ETL Listed, UL252
Diaphragm Material
Stainless Steel
Delivery
150 psi
Supply Pressure Gauge
4,000 psi
Stages
Single Stage
Features
Consistent Pressure and Flow Delivery, Fully Enclosed, Highly Visible Modular Gauges for More Clarity With Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires, Robust Seat Gives Optimum Performance, Slam Knob Absorbs Impact in the Event of a Cylinder Fall
Duty Rating
Heavy Duty
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Type
Vented Relief Valve
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Maximum Gauge Outlet Pressure
4,000 psig
Control Type
Knob
Inlet Thread Direction
Left Hand
Inlet Connection Type
NGO
CGA Number
CGA 350
Regulator Series
Edge 2.0
Flow Coefficient
0.285

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 In.-18, Outlet Connection Type Vented Relief Valve, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 350, Application General Purpose

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.