Gas Regulator, Propane, Propylene, Single Stage, 0.965"-14 Inlet, 9/16"-18 Outlet, 2 to 60 psi

  • Mfr # 0781-3606

  • Zoro # G1566481


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Propane, Propylene
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-3606
Zoro #
G1566481
UPC #
716352599627
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Overall Height
4 in
Body Diameter
3.64 in
Overall Depth
4 in
Overall Width
6 in
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Details

Item
Gas Regulator
Compatible Gas Type
Propane, Propylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
Outlet Pressure (Minimum)
2 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
100 psi
Diaphragm Material
Stainless Steel
Stages
Single Stage
Supply Pressure Gauge
400 psi
Regulator Application
General Purpose
Delivery
60 psi
Application
General Purpose
Delivery Pressure Range
2 to 60 psi
Regulator Capacity
Premium Duty
Standards
ETL Listed, UL252
Duty Rating
Heavy Duty
Features
Consistent Pressure and Flow Delivery, Fully Enclosed, Highly Visible Modular Gauges for More Clarity With Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires, Robust Seat Gives Optimum Performance, Slam Knob Absorbs Impact in the Event of a Cylinder Fall
Inlet Thread Direction
Left Hand
Regulator Series
Edge 2.0
Inlet Connection Gender
Female
Inlet Connection Type
NGO
Control Type
Knob
CGA Number
CGA 510
Maximum Gauge Outlet Pressure
400 psig
Outlet Connection Type
UNF
Outlet Connection Gender
Male
Outlet Thread Direction
Left Hand
Inlet Pressure (Maximum)
350 psig
Flow Coefficient
0.285

Description

Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 60 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 510, Application General Purpose, Body Diameter 3.64 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.