Victor

Gas Regulator, Single Stage, CGA-540, 5 to 150 psi, Use With: Oxygen


product price: $323.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Oxygen
  • Stages Single Stage
  • Regulator Application General Purpose
  • Inlet Connection CGA 540
  • Outlet Connection 9/16"-18 M RH
See all product information

Product Information

  • Brand Victor
  • MFR # 0781-3601
  • Zoro # G1566457
  • UPC #
    716352599573
  • Country of Origin Mexico
  • Category Regulators

Dimensions

Gauge Size 2 1/2 in
Overall Length 4-3/4"
Body Dia. 3.64 in
Outlet Connection Size 9/16"-18
Gauge Diameter 2 1/2 in
Overall Width 6 in
Overall Height 4 in
Inlet Connection Size 0.965"-14
Overall Depth 4 in
Body Diameter 3.64 in

Details

Item Gas Regulator
Gas Service Oxygen
Stages Single Stage
Regulator Application General Purpose
Delivery Pressure Range 5 to 150 psi
Inlet Connection CGA 540
Outlet Connection 9/16"-18 M RH
Max. Inlet Pressure 3,000 psi
Regulator Supply Type Cylinder
Diaphragm Material Stainless Steel
Supply Pressure Gauge 4,000 psi
Regulator Capacity Premium Duty
Body Material Brass
Delivery 150 psi
Standards ETL Listed, UL252
Coefficient of Volume 0.285
Gauges Delivery Pressure 200 psi
Series EDGE 2.0
Application General Purpose
Features Consistent Pressure and Flow Delivery, Fully Enclosed, Highly Visible Modular Gauges for More Clarity With Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires, Robust Seat Gives Optimum Performance, Slam Knob Absorbs Impact in the Event of a Cylinder Fall
Duty Rating Heavy Duty
Regulator Series Edge 2.0
Compatible Gas Type Oxygen
Outlet Connection Type UNF
Inlet Pressure (Maximum) 3,000 psig
Inlet Connection Gender Male
Outlet Pressure (Minimum) 5 psig
Inlet Connection Type NGO
Outlet Connection Gender Male
Number of Stages Single Stage
CGA Number CGA 540
Outlet Pressure (Maximum) 150 psig
Control Type Knob
Inlet Thread Direction Right Hand
Outlet Thread Direction Right Hand
Maximum Gauge Outlet Pressure 4,000 psig

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 540, Application General Purpose, Body Diameter 3.64 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.