Zoro Homepage

Gas Regulator, Nitrogen, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet, 500 psi

  • Mfr # 0781-9135

  • Zoro # G3344476


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Nitrogen
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-9135
Zoro #
G3344476
UPC #
716352119238
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
6-1/2"
Body Diameter
2.5 in
Overall Width
6.38 in
Overall Height
5.1 in
Overall Depth
4.25 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Gas Regulator
Compatible Gas Type
Nitrogen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
Outlet Pressure (Minimum)
10 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
400 psi
Regulator Application
General Purpose
Application
General Purpose
Regulator Capacity
Medium Duty
Supply Pressure Gauge
3,000 psi
Delivery Pressure Range
500 psi
Standards
ETL Listed, UL252
Diaphragm Material
Neoprene
Stages
Single Stage
Delivery
5800 scfh
Type
Single Stage, Medium Duty
Features
Single Stage Design, Stem Type Seat Mechanism
Duty Rating
Light Duty
CGA Number
CGA 580
Inlet Connection Gender
Male
Maximum Gauge Outlet Pressure
3,000 psig
Outlet Connection Type
37 Degrees Flared Tube
Inlet Thread Direction
Right Hand
Inlet Connection Type
NGO
Outlet Connection Gender
Female
Control Type
T-Handle
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
TPR 250
Flow Coefficient
0.109

Description

Gas Regulator, Maximum Gauge Outlet Pressure 3,000 psig, Number of Stages Single Stage, Compatible Gas Type Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type 37 Degrees Flared Tube, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 580, Application General Purpose, Body Diameter 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products