Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in CGA-200, CA1260, 0-W-J, 2-W-J

  • Mfr # 0384-0948

  • Zoro # G5099081


product price:  $660.99
/ea
Free Shipping & Returns

Key Features

Series
G150
Cuts Up To
1/2 in
Welds Up To
1/4 in
Gas Service
Acetylene
Cutting Attachment
CA1260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0384-0948
Zoro #
G5099081
UPC #
716352595407
Country of Origin
Mexico

Dimensions

Gauge Size
1-1/2"
Hose Length
12.5 ft
Hose Fitting Size
A

Details

Item
Gas Welding Outfit
Series
G150
Cuts Up To
1/2 in
Welds Up To
1/4 in
Gas Service
Acetylene
Cutting Attachment
CA1260
Outlet Connection
CGA-200
Welding Nozzles
0-W-J, 2-W-J
Stages
1
Torch Handle
103-01FP
Includes
Check Valve, Fuel Regulator, Goggles, Handle, Striker, Tank Key
Supply Pressure Gauge
3000 psig
Duty Rating
Light Duty
Delivery Pressure Range
0-15 PSIG Acetylene, 0-60 PSIG Oxygen
Cutting Tips
3 Series
For Use With
For Light Fabrication, HVAC
Gas Tank Capacity
10 cu. ft.
Max. Inlet Pressure
400-PSIG-Acetylene, 3000-PSIG-Oxygen
Inlet Connection
CGA-200, CGA-540
Application
Cutting, Heating, Welding
Pressure Regulator
R150-200, R150-540
Tip Series
Victor 3
Head Angle
90 Degrees
Fuel
Acetylene
Standards
ETL
Product Type
Portable Combination Torch, Tip & Cylinder Kit
Regulator Model (Fuel)
G150-15-200R
Included Cutting Attachment Manufacturer Part Number
CA1260
Kit Series
G150
Regulator CGA Number (Oxygen)
CGA 540
Included Cutting Tip Manufacturer Part Number
0-3-101
Compatible Fuel Type
Acetylene
Regulator CGA Number (Fuel)
CGA 200
Torch Handle Model
J-28
Included Welding and Brazing Tip Manufacturer Part Number
0-W-J
Torch Style
Victor
Regulator Model (Oxygen)
G150-60-540R

Description

Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series G150, Torch Handle Model J-28, Included Cutting Attachment Manufacturer Part Number CA1260, Included Cutting Tip Manufacturer Part Number 0-3-101, Included Welding and Brazing Tip Manufacturer Part Number 0-W-J, 2-W-J, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Product Type Portable Combination Torch, Tip & Cylinder Kit, Torch Style Victor, Hose Fitting Size A

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.