High Purity Gas Regulator, Carbon Dioxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 1 to 22 psi

  • Mfr # 4000-0058

  • Zoro # G0245607


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
22 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4000-0058
Zoro #
G0245607
UPC #
716352583824
Country of Origin
United Kingdom

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
1 31/32 in
Inlet Connection Size
0.825"-14
Overall Length
6-61/64"
Body Diameter
1.97 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
22 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Premium Duty
Standards
ETL Listed, ISO
Supply Pressure Gauge
3,000 psi
Delivery Pressure Range
1 to 22 psi
Application
Laboratories
Diaphragm Material
316L Stainless Steel
Stages
Two Stage
Gauges Delivery Pressure
30 psi
Regulator Series
HPT600 Spec Master
Inlet Connection Type
NGO
Outlet Connection Type
NPT
Seal Material
PTFE
Piston Material
Nickel Plated Brass
Control Type
Knob
Body Finish
Nickel Plated
Inlet Thread Direction
Right Hand
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Gender
Female
Flow Coefficient
0.094
Gas Purity Rating
99.9999 %
Filter Material
316L Stainless Steel
CGA Number
CGA 320
Seat Material
PCTFE
Bonnet Material
Nickel Plated Brass
Inlet Connection Gender
Male
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 22 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.