High Purity Gas Regulator, Hydrogen, Methane, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # 4000-0594

  • Zoro # G0245589


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
22 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-0594
Zoro #
G0245589
UPC #
716352580380
Country of Origin
United Kingdom

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
1 31/32 in
Inlet Connection Size
0.825"-14
Overall Length
6-61/64"
Body Diameter
1.97 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
22 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
316L Stainless Steel
Delivery Pressure Range
1 to 22 psi
Gauges Delivery Pressure
30 psi
Stages
Two Stage
Standards
ETL Listed, ISO
Application
Laboratories
Supply Pressure Gauge
3,000 psi
Regulator Capacity
Premium Duty
Control Type
Knob
Seat Material
PCTFE
Inlet Connection Type
NGO
Flow Coefficient
0.094
Regulator Series
HPT600 Spec Master
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Outlet Connection Gender
Female
Inlet Connection Gender
Female
CGA Number
CGA 350
Inlet Pressure (Maximum)
3,000 psig
Piston Material
Nickel Plated Brass
Seal Material
PTFE
Filter Material
316L Stainless Steel
Outlet Connection Type
NPT
Bonnet Material
Nickel Plated Brass
Body Finish
Nickel Plated
Inlet Thread Direction
Left Hand
Gas Purity Rating
99.9999 %

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 22 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.