Laptop Stand, Black, 15-3/4in H x 13in L

  • Mfr # DC230B

  • Zoro # G4440978


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel, Wood
Height
11 in to 15 3/4 in
Width
21 in
Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC230B
Zoro #
G4440978
UPC #
014751423018
Country of Origin
China

Dimensions

Height
11 in to 15 3/4 in
Width
21 in
Depth
13 in
Length
13 in
Overall Width
13 in
Minimum Height
11 1/2 in
Maximum Height
15 1/4 in
Overall Depth
21 in
Min. Adjustable Stand Height
11.50 in
Max. Adjustable Stand Height
15.25 in

Details

Color
Black
Material
Steel, Wood
Weight Capacity
20 lb
Item
Laptop Stand
Assembly
Partially Assembled
Product Type
Laptop Stand
Features
Sturdy, Comfortable, Scratch Resistant, Ergonomic, Durable, Heavy Duty, Cup Holder; Height Adjustable
For Use With
Laptops, Tablets
Application
Notebook
Mounting
Desktop
Recycled
No

Description

Laptop Stand, Product Type Laptop Stand, Overall Width 13 in, Overall Depth 21 in, Maximum Height 15 1/4 in, Minimum Height 11 1/2 in, Material Steel, Wood, Color Black, Weight Capacity 20 lb, Assembly Partially Assembled, For Use With Laptops, Tablets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.