This item is Discontinued.

Victor Model ESL4-125-250 Heavy Duty Air, Carbon Dioxide, Nitrous Oxide And Inert Gas 0781-5190

Model ESL4-125-250 Heavy Duty Air, Carbon Dioxide, Nitrous Oxide And Inert Gas (Discontinued)

  • Mfr # 0781-5190
  • Zoro # G504343648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5190
Zoro #
G504343648
UPC #
716352559751
Country of Origin
Mexico

Description

Victor EDGELine ESL4 Heavy-Duty Inert Gas Regulator offers 5 - 125 psig delivery range and provides reliable, superior quality gas control technology. Regulator with maximum inlet pressure of 3000 psig features 4 port forged brass body, stainless steel bolts and zinc-aluminum housing cap with almost twice the yield strength of brass. Regulator designed for gas distribution/pipeline systems has 2 1/2" ga with updated artwork and 200 outlet gauge range. Regulator with 1/4" NPT F CGA inlet connection has 1/4" NPT F outlet connection. It features advanced design making them compact industrial regulator. Regulator with easy to read gauges featuring enhanced graphics has color-coded knobs to allow quick gas identification. It provides natural as well as safe hand/body positioning to adjust delivery pressure. Regulator with 0.488 Cv flow coefficient provides uniform flow performance over various range of cylinder pressures with high sensitivity and accuracy in delivery pressure. It comes with color-coded SLAMimpact absorbing safety knob for added strength, safety as well as protection of the regulator internals. Long lasting regulator measuring 8.2" X 3 4/5" X 7.1" meets or exceeds CGA E-4 and UL 252 and ASTM G-175 industry standards.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.