Shop VICTOR TECHNOLOGY
See all product information
Create Account
Phone Charger, w/Pencil Cup, Wireless, 4.6"x5.4"x3.7", BK
- Mfr # VCTCS100
- Zoro # G001863427
product price:Â
$
61.15
/ea
Key Features
Cord Type
USB
Width
4.6 in
Length
5.4 in
Compatible With
Apple iPhone Smartphones: 12, 11, SE, XS, XR, X, 8, 7; Samsung Galaxy Smartphones: S20, S10, S9, S8, Note
Height
3.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTCS100
- Zoro #
- G001863427
- UPC #
- 14751271008
- Country of Origin
- China
- Cord Type
- USB
- Item
- Phone Charger
- Compatible With
- Apple iPhone Smartphones: 12, 11, SE, XS, XR, X, 8, 7; Samsung Galaxy Smartphones: S20, S10, S9, S8, Note
Dimensions
- Width
- 4.6 in
- Length
- 5.4 in
- Height
- 3.7 in
- Cable Length
- 59 in
Description
Pairing an elegant and classic design with modern technology for the best charging experience, the CS100 Wireless Phone Charger with Pencil Cup provides an angled ledge to rest your mobile phone while charging the battery and a large pencil cup for storing writing utensils or other daily necessities. Sturdy wood features a durable, double-coated, matte black finish. Nonslip rubber feet reduce movement and protect your worksurface from scratches and scuffs. Convenient size easily fits in any location where charging is needed. Perfect for use either in the office or at home, phone charger is compatible with all mobile phones that have a wireless charging mechanism. It comes with a 59" long USB cable. Wall plug (power adapter) is not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.