Shop GAI-TRONICS
See all product information
Create Account
Door Kit, Blue, Plastic
- Mfr # 12513-008
- Zoro # G7477550
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Includes
Latch, (2) Lift-Off Hinges, Stainless Steel Screw, Washers
Type
Accessory
For Use With
Telephones
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12513-008
- Zoro #
- G7477550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Door Kit
- Color
- Blue
- Includes
- Latch, (2) Lift-Off Hinges, Stainless Steel Screw, Washers
- Type
- Accessory
- For Use With
- Telephones
- Material
- Plastic
- Compatible with Manufacturer Model Number
- 351-001
- Product Type
- Door Replacement Kit
- Compatible with Series
- 351
- Compatible Manufacturer Part Number
- 351-001
- Compatible Manufacturer Model Number
- 351-001
- For Use With Mfr. Model Number
- 351-001
- Compatible with Manufacturer Model No.
- 351-001
- Compatible with Mfr. Model No.
- 351-001
- For Use with Mfr Model Number
- 351-001
- Compatible Pump Manufacturer Part Number
- 351-001
- Compatible Mfr. Model Number
- 351-001
- For Manufacturer Part Number
- 351-001
- Compatible with Mfr. Model Number
- 351-001
- Shell Material
- Plastic
- Compatible Series
- 351
- Wire Color
- Blue
- Compatible Product Type
- Telephones
Description
Door Kit, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible Grainger Part Number 4ACG9, Compatible Series 351, Resistance Properties Not Applicable, Features Not Applicable, Color Blue, Product Type Door Replacement Kit, For Use With Telephones, Compatible with Manufacturer Model Number 351-001, Includes Latch, (2) Lift-Off Hinges, Stainless Steel Screw, Washers, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.