Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Acetylene, Carbon Dioxide, Inert, Propane, Oxygen, Single Stage

  • Mfr # 0781-4233

  • Zoro # G704262305


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene, Carbon Dioxide, Inert, Propane, Oxygen
Number of Stages
Single Stage
Application
Hobbyist, HVAC, Light Fabrication
Duty Rating
Light Duty
Features
Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-4233
Zoro #
G704262305
UPC #
716352593830
Country of Origin
Mexico

Dimensions

Dedupe with CGA Number and Inlet Connection Size
CGA 510
Gauge Diameter
2"

Details

Item
Regulator
Compatible Gas Type
Acetylene, Carbon Dioxide, Inert, Propane, Oxygen
Number of Stages
Single Stage
Application
Hobbyist, HVAC, Light Fabrication
Duty Rating
Light Duty
Features
Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face
Inlet Thread Direction
Left Hand
Manufacturer Part Number
0781-4233
Control Type
Knob
Operating Temperature (Minimum)
0 Degrees F
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
G150
Operating Temperature (Maximum)
120 Degrees F
CGA Number
CGA 510
Bonnet Material
Alloy

Description

Regulator, Number of Stages Single Stage, Compatible Gas Type Acetylene, Carbon Dioxide, Inert, Propane, Oxygen, Control Type Knob, Manufacturer Part Number 0781-4233, CGA Number CGA 510, Application Hobbyist, HVAC, Light Fabrication, Bonnet Material Alloy, Duty Rating Light Duty, Features Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face, Inlet Pressure (Maximum) 3,000 psig, Inlet Thread Direction Left Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.