Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Ammonia, Chlorine, Hydrogen Bromide, Hydrogen Chloride, Nitrogen Dioxide, Single Stage

  • Mfr # SGL600-03-05-00-05-000-00-A

  • Zoro # G304262293


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Ammonia, Chlorine, Hydrogen Bromide, Hydrogen Chloride, Nitrogen Dioxide
Outlet Connection Size
1/4 in
Body Material
316L Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGL600-03-05-00-05-000-00-A
Zoro #
G304262293
UPC #
716352581110
Country of Origin
United Kingdom

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
1/4 in
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F

Details

Item
Regulator
Compatible Gas Type
Ammonia, Chlorine, Hydrogen Bromide, Hydrogen Chloride, Nitrogen Dioxide
Body Material
316L Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
0 psig
Diaphragm Material
316L Stainless Steel
Application
Gas Chromatography, High Purity Carrier Gases, High Purity Chamber Pressurization, Toxic and Corrosive Gases, Zero, Span and Calibration Gases
Features
Encapsulated Seat Design, Fitted Pressure Relief Valve, Low Wetted Surface Area, Six Port Configuration
Filter Material
316L Stainless Steel
Piston Material
316L Stainless Steel
Bonnet Material
Nickel Plated Brass
Inlet Connection Gender
Female
Seal Material
PTFE
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Operating Temperature (Maximum)
140 Degrees F
Gas Purity Rating
99.9999 %
Inlet Connection Type
NPT
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Flow Coefficient
0.094
Seat Material
PCTFE
Operating Temperature (Minimum)
-40 Degrees F
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
SGL600

Description

Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Ammonia, Chlorine, Hydrogen Bromide, Hydrogen Chloride, Nitrogen Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.