Regulator, Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Two Stage, 1/4 in Inlet, 1/4 in Outlet

  • Mfr # LGT500-03-03-03-03-099-00-A

  • Zoro # G704262275


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGT500-03-03-03-03-099-00-A
Zoro #
G704262275
UPC #
716352580106
Country of Origin
United Kingdom

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
1/4 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
Regulator
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Features
Encapsulated Seat Design, Low Wetted Surface Area, Six Port Configuration
Diaphragm Material
316L Stainless Steel
Application
Analytical Process, Gas Chromatography, High Purity Gas Handling, Laboratory Research, Process Analyzers
Filter Material
316L Stainless Steel
Control Type
Knob
Operating Temperature (Minimum)
60 Degrees F
Operating Temperature (Maximum)
140 Degrees F
Inlet Connection Gender
Female
CGA Number
CGA 350
Bonnet Material
Alloy
Flow Coefficient
0.078
Inlet Connection Type
NPT
Seat Material
Nylon
Body Finish
Nickel Plated
Gas Purity Rating
99.995 %
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Pressure (Maximum)
3,000 psig
Seal Material
PTFE
Regulator Series
LGT500

Description

Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.995 Percent, Body Finish Nickel Plated, Body Material Brass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.