Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Extra High Capacity, Single Stage

  • Mfr # 0780-0797

  • Zoro # G311523752


product price: $2,077.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Inlet Connection Size
CGA-996
Gauge Diameter
2 1/2"
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0780-0797
Zoro #
G311523752
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
CGA-996
Gauge Diameter
2 1/2"

Details

Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
5 psig
Compatible Gas Type
Air, Inert Gas, Oxygen

Description

Victor SR 700 Series Single Stage Heavy-Duty Air/Oxygen/Inert Gas Manifold Regulator offers 5 - 125 psig delivery range. Extra high capacity regulator has 1-11 1/2 NPS F manifold connection and provides wide range of flow capabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.