Victor

Snake-A-Way 10Lb

Hover or click to zoom Tap to zoom
$30.82
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Description

Victor 10 lb Snake Repelling Granules repel garter snakes rattlesnakes and other species from areas they are not wanted. This granular snake repellent is applied around the perimeter of the area you want to protect. Snake-A-Way is detected by the snake’s Jacobson’s Organ (auxiliary olfactory sense organ) and disrupts its sensory reception. This disorientation causes the snake to slither away in search of fresh air. Wearing gloves apply the granules to the perimeter of the area that you want to be protected. Place bands 4-5 inches wide to repel garter snakes 8-12 inches wide to repel rattlers. For yard application sprinkle Snake-A-Way throughout the area within the perimeter. When odor becomes faint simply reapply. This product contains naphthalene (7%) and sulfur (28%) as its active ingredients.

    Restrictions and Compliance

    • This item has been restricted from sale in the following states: CA, HI, ME

    Reviews of Victor #VP364B-10