Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Cutting Torch, 48 L, 90deg. Head

  • Mfr # 0381-1502

  • Zoro # G7487146


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Oxygen and All Fuel Gases With Proper Cutting Tip
Cuts Up To
8 in
Welds Up To
These are cutting torches only - Can not be used to Oxy/Fuel weld
Head Angle
90 Degrees
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0381-1502
Zoro #
G7487146
UPC #
716352152082
Country of Origin
Mexico

Dimensions

Length
48 in
Length (In.)
48
Overall Length
48 in
Maximum Cutting Thickness
8 in
Hose Fitting Size
B
Inlet Connection Size
9/16"-18

Details

Item
Hand Cutting Torch
Gas Service
Oxygen and All Fuel Gases With Proper Cutting Tip
Cuts Up To
8 in
Welds Up To
These are cutting torches only - Can not be used to Oxy/Fuel weld
Head Angle
90 Degrees
For Use With
9/16"-18 connection
Inlet Connection
9/16-18 RH, 9/16-18LH
Series
Victor ST2600FC Series
Features
Built-In Patented Flashback Arrestors, Reverse Flow Check Valves for Added Safety
Head
Forged Brass
Tip Series
Victor 1 Series
Body Material
Brass, Stainless Steel
Cutting Torch Series
ST 2600FC
Duty Rating
Heavy Duty
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Inlet Thread Direction
Left Hand; Right Hand
Weight
7 lb
Compatible Cutting Tip Series
1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN
Torch Type
Handheld
Inlet Connection Type
UNF
Torch Style
Victor

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series ST 2600FC, Head Angle 90 Degrees , Overall Length 48 in, Maximum Cutting Thickness 8 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 7 lb, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Torch Style Victor, Torch Type Handheld

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.