
Big Print Thermal Printing Calculator
Mfr # 1310
Zoro # G4256528
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Power Supply
AC
Includes
Paper Roll
Display Angle
Fixed
Display Digits
10, 12
Display Notation
Numeric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1310
Zoro #
G4256528
UPC #
014751013103
Country of Origin
Malaysia
Dimensions
Display Characters Height
15 mm
Width
7-1/2 in
Height
9-1/2 in
Details
Item
Big Print Thermal Printing Calculator
Power Supply
AC
Includes
Paper Roll
Display Angle
Fixed
Display Digits
10, 12
Display Notation
Numeric
Characteristics
+/- Switch Key; Backspace Key; Double Zero Key; Fraction Calculations; Grand Total Key; Percent Key; Tax Calculation
Functions
Cost/Sell/Margin; Date; Decimal; Item Count; Square Root; Time/Date
Print Speed
6 lps
Display
Two-Color Dot Matrix
Print Color
Black
Description
Big Print Thermal Printing Calculator
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.