Victor 12-Digit Calculator, 2 Color Printing, 6in X 8-1/4in X 1-1/2in, White

  • Mfr # 12082

  • Zoro # G108809458


product price:  $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12082
Zoro #
G108809458
UPC #
14751120832
Country of Origin
China

Description

Victor 12-digit calculator, 12082, 2 color printing, 6 x 8-1/4 x 1-1/2, white compact two-color printing calculator features an extra-large, 12-digit liquid crystal display lcd and useful functions. Print 2.3 lines per second in two colors black and red. Enter two cost/sell/margin variables, and the third appears and prints. Calculator displays and prints current time or date. The time or date can be displayed and printed by depressing the time key. Functions include tax +/- keys, four-key memory, change sign, percent and date/nonadd keys, item count, percent key and automatic constants. Calculator operates on ac/dc with the included ac adapter. Four aa batteries are sold separately. features cost sell margin prints current time or date. tax function sign change +/- percentage date/non-add keys item count automatic constants 4 basic operation display screen: 12-digit - lcd printing: 12 digit - dual color printing speed: 2.3lps this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.