
Victor, 1260-3 Two-Color Heavy-Duty Printing Calculator, Black/red Print, 4.6 Lines/sec (Discontinued)
- Mfr # 12603
- Zoro # G310827301
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12603
Zoro #
G310827301
UPC #
14751126032
Country of Origin
Malaysia
Dimensions
Height
8in
Width
11in
Depth
2.8in
Details
Item
Printing Calculator
Color
White
Power Supply
AC Supply
Calculator Features
Item Count
Description
Victor heavy-duty affordable commercial desktop printing calculator loaded with features. Large 12-digit fluorescent display. Fast 4.6 LPS, 2-color ribbon printer. Cost/Sell/Margin Keys. 2 Independent Tax Keys. Time/Date feature displays and prints. 4-key Independent Memory. Delta Percent-percent of change. Percent Key. Sigma Key. Grand Total Key. Change Sign Key. Date/Non-Add Key. Backspace Key. Item Count with Averaging. AC Powered. Power Sources: AC; Display Notation: Numeric; Number of Display Digits: 12; Memory: 4-Key.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.