Zoro Homepage

Tip Accessory, 1 Piece, Size 15

  • Mfr # 0311-0231

  • Zoro # G6778475


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Natural Gas, Propane, Propylene
Flame Type
Multi-Flame
Size
15
Series
55
Oxygen Pressure
90 to 120 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311-0231
Zoro #
G6778475
UPC #
716352085717
Country of Origin
Mexico

Dimensions

Size
15
Tip Size
15

Details

Item
Tip Accessory
Compatible Gas Type
Natural Gas, Propane, Propylene
Flame Type
Multi-Flame
Series
55
Oxygen Pressure
90 to 120 psig
Oxygen Flow
600 to 800 scfh
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Fuel Pressure
20 to 35 psig
Type
1 Piece
Tip Type
GPP
Application
Heat Treating, Priming, Straightening
Tip Series
55
Maximum Oxygen Flow Rate
800 scfh
Minimum Oxygen Pressure Rating
90 psig
Tip Design
Head-Only
Minimum Oxygen Flow Rate
600 scfh
Pressure Rating (Fuel, Maximum)
35 psig (All Alternate Fuel Gases - Except Acetylene)
Compatible Manufacturer
Victor
Minimum Fuel Pressure Rating
20 psig (All Alternate Fuel Gases - Except Acetylene)
Pressure Rating (Oxygen, Maximum)
120 psig
Compatible Torch Manufacturer Part Number
HD 310C
Compatible Torch Series
HD 310C
Regulator Series
55
Fuel Pressure Rating (Maximum)
35 psig (All Alternate Fuel Gases - Except Acetylene)
Oxygen Pressure Rating (Maximum)
120 psig

Description

Tip Accessory, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series HD 310C, Tip Series 55, Tip Size 15, Tip Design Head-Only, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 800 scfh, Minimum Fuel Pressure Rating 20 psig (All Alternate Fuel Gases - Except Acetylene)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.