8" Chef Knife - Molded Handle
Mfr # 6.8063.20B
Zoro # G623559012
product price:Â $53.19
/eaKey Features
Handle Material
Thermoplastic
Knife Type
Chef's Knife
Forged/Stamped
Stamped
NSF Certified
No
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6.8063.20B
Zoro #
G623559012
UPC #
7611160051264
Country of Origin
Switzerland
Dimensions
Blade Length
7 7/8 in
Overall Length
13 1/2 in
Details
Item
Chef Knife
Handle Material
Thermoplastic
Knife Type
Chef's Knife
Forged/Stamped
Stamped
NSF Certified
No
Blade Material
Stainless Steel
Blade Type
Straight
Finger Guard Included
No
Edge Style
Smooth
Handle Color
Black
Number of Implements
1
Description
Chef Knife, Edge Style Smooth, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 13 1/2 in, NSF Certified No, Handle Material Thermoplastic, Blade Length 7 7/8 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included No
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.