8" Chef Knife - Wood handle

  • Mfr # 5.2060.20G

  • Zoro # G023559247


product price:  $75.89
/ea
Free Shipping & Returns

Key Features

Number of Implements
1
Handle Material
Wood
NSF Certified
No
Blade Type
Straight
Blade Length
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5.2060.20G
Zoro #
G023559247
UPC #
7611160058287
Country of Origin
Switzerland

Dimensions

Blade Length
7 7/8 in
Overall Length
13 1/2 in

Details

Item
Chef Knife
Number of Implements
1
Handle Material
Wood
NSF Certified
No
Blade Type
Straight
Blade Material
Stainless Steel
Knife Type
Chef's Knife
Finger Guard Included
No
Forged/Stamped
Stamped
Handle Color
Brown
Edge Style
Smooth

Description

Chef Knife, Edge Style Smooth, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Brown, Blade Type Straight, Overall Length 13 1/2 in, NSF Certified No, Handle Material Wood, Blade Length 7 7/8 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included No

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.