Chef Knife, 15-1/4"L, Black, Thermoplastic
- Mfr # 6.8003.25B
- Zoro # G210919816
product price:Â
$
75.00
/ea
Key Features
Dishwasher Safe
Yes
Blade Type
Straight
Overall Length
15 1/4 in
NSF Certified
No
Handle Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6.8003.25B
- Zoro #
- G210919816
- UPC #
- 7611160124319
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 15 1/4 in
- Handle Length
- 5 5/8 in
- Blade Length
- 9 3/4 in
- Wire Rope Length
- 15 1/4 in
- Length
- 15 1/4 in
Details
- Item
- Chef Knife
- Dishwasher Safe
- Yes
- Blade Type
- Straight
- NSF Certified
- No
- Handle Material
- Thermoplastic
- Blade Material
- High Carbon Stainless Steel
- Handle Color
- Black
- Knife Type
- Carving Knife
- Edge Style
- Snooth Edge
- Finger Guard Included
- No
- Number of Implements
- 1
- Forged/Stamped
- Stamped
Description
Chef Knife, Edge Style Snooth Edge, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Carving Knife, Blade Material High Carbon Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Includes Not Applicable, Overall Length 15 1/4 in, NSF Certified No, Handle Material Thermoplastic, Blade Length 9 3/4 in, Handle Length 5 5/8 in, Metal Detectable Not Applicable, Number of Implements 1, Finger Guard Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.