Folding Knife, Folding Knives, Plastic
Mfr # 0.6385.B1
Zoro # G2868162
product price: $60.00
/eaKey Features
Blade Type
Folding Knives
Blade Material
Stainless Steel
Handle Material
Plastic
Open Length/Closed Length
3-3/4 in /2-1/4 in
Multi Tool Series
Minichamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0.6385.B1
Zoro #
G2868162
UPC #
7611160099143
Country of Origin
Switzerland
Dimensions
Open Length/Closed Length
3-3/4 in /2-1/4 in
Closed Length
2 1/4 in
Open Length
3 3/4 in
Size Family
Key Chain Size
Handle Length
2 1/4 in
Description
When you need a utility knife that can perform, the VICTORINOX SWISS ARMY 0.6385-X1 Folding Knife is the one to go for. It has 9 tools and is made of stainless steel. The folding knife has a red handle with a stainless steel construction. With a blade length of 2-1/4 in., this multi tool measures 3-3/4 in. when open and 2-1/4" when closed. This high quality utility knife features 9 tools including scissors, nail file with screwdriver tip, large blade, small blade, wire stripper and key ring tweezers among others. The VICTORINOX SWISS ARMY 0.6385-X1 Folding Knife will meet all your needs as a versatile utility knife
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.