Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Swiss Army, 14 Functions

  • Mfr # 1.4703.B1

  • Zoro # G3331151


product price: $42.36
/ea

Key Features

Multi Tool Item
Multi-Tool Knife
Multi Tools Included
Key Ring, Large Blade, Phillips Screwdriver, Reamer With Sewing Eye, Scissors, Small Blade, Stripper, Toothpick, Tweezers, Utility Hook
Type
Swiss Army
Handle Material
Plastic
Number of Functions
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.4703.B1
Zoro #
G3331151
UPC #
7611160013811
Country of Origin
Switzerland

Dimensions

Closed Length
3 1/2 in
Open Length/Closed Length
6-1/4 in /3-1/2 in
Handle Length
3 1/2 in
Open Length
6 1/4 in
Size Family
Pocket-Size

Details

Item
Folding Knife
Multi Tool Item
Multi-Tool Knife
Multi Tools Included
Key Ring, Large Blade, Phillips Screwdriver, Reamer With Sewing Eye, Scissors, Small Blade, Stripper, Toothpick, Tweezers, Utility Hook
Type
Swiss Army
Handle Material
Plastic
Number of Functions
14
Number of Tools
8
Includes
Large and Small Blade, Stripper, Scissors, Reamer with Sewing Eye, Phillips Screwdriver, Utility Hook, Key Ring, Toothpick, Tweezers
Features
Large and Small Blade, Stripper, Scissors, Reamer with Sewing Eye, Phillips Screwdriver, Utility Hook, Key Ring, Toothpick, Tweezers
Tool Material
Stainless Steel
Multi Tool Series
Swiss Army
Primary Handle Color
Red
Multi Tools Family Included
Blade, Hook, Key Ring, Reamer, Scissors, Screwdriver, Toothpick, Tweezers, Wire Stripper
Handle Color
Red
Includes Pocket Clip
No
Series
Super Tinker
Tools Included
Key Ring, Knife, Phillips Screwdriver, Reamer with Sewing Eye, Scissors, Small Knife, Stripper, Toothpick, Tweezers, Utility Hook
Primary Tool
Knife
Includes Sheath
No
Weight
84 g
Folding Handle
Yes
Tool Families Included
Blade, Reamer, Scissors, Screwdriver, Stripper, Tweezers, Utility Hook

Description

This Victorinox Swiss Army Knife is a multi-tool knife that comes with 14 functions. It is the perfect tool for when you are in need of a quick fix. With 9 tools and 14 functions, this multi-tool knife is the ideal addition to your camping gear or home tool kit. The blade, hook, key ring, reamer, scissors, screwdriver, toothpick and tweezers will help you tackle any problem that arises on your next outdoor adventure. The wire stripper can be used to cut through braided fishing line easily. When it comes to getting the job done right the first time around - get yourself a Victorinox Swiss Army Knife.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.