Shop VICTORINOX SWISS ARMY
See all product information
Create Account
Slicer Knife, SS, Fluted
- Mfr # 6.8223.25B
- Zoro # G714703041
product price:Â
$
74.00
/ea
Key Features
Dishwasher Safe
Yes
Blade Type
Straight
Overall Length
16 7/8 in
Handle Material
Thermoplastic
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6.8223.25B
- Zoro #
- G714703041
- UPC #
- 7611160124371
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 16 7/8 in
- Blade Length
- 9 3/4 in
- Wire Rope Length
- 16 7/8 in
- Length
- 16 7/8 in
Details
- Item
- Slicer Knife
- Dishwasher Safe
- Yes
- Blade Type
- Straight
- Handle Material
- Thermoplastic
- Handle Color
- Black
- Blade Material
- Stainless Steel
- Forged/Stamped
- Stamped
- Number of Implements
- 1
- Knife Type
- Slicing Knife
- Edge Style
- Fluted
Description
Slicer Knife, Edge Style Fluted, Forged/Stamped Stamped, Knife Type Slicing Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Includes Not Applicable, Overall Length 16 7/8 in, Handle Material Thermoplastic, Blade Length 9 3/4 in, Number of Implements 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.