Swiss Army Knife, Silver, 9-Tool

  • Mfr # 1.3713.T7

  • Zoro # G0097155


product price: $61.59
/ea

Key Features

Material
Stainless Steel
Multi Tools Included
Bottle Opener With Large Screwdriver, Can Opener With Small Screwdriver, Corkscrew, Hook, Key Ring, Large Blade, Reamer, Scissors, Small Blades, Toothpick, Tweezers, Wire Stripper, Wood Saw
Opening Action
Standard
Number of Pieces
1
Open Length/Closed Length
6-1/4 in /3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.3713.T7
Zoro #
G0097155
UPC #
7611160100207
Country of Origin
Switzerland

Dimensions

Open Length/Closed Length
6-1/4 in /3-1/2 in
Closed Length
3 1/2 in
Handle Length
3 1/2 in
Open Length
6 1/4 in
Size Family
Pocket-Size

Details

Item
Folding Knife
Material
Stainless Steel
Multi Tools Included
Bottle Opener With Large Screwdriver, Can Opener With Small Screwdriver, Corkscrew, Hook, Key Ring, Large Blade, Reamer, Scissors, Small Blades, Toothpick, Tweezers, Wire Stripper, Wood Saw
Opening Action
Standard
Number of Pieces
1
Handle Material
Plastic
Primary Handle Color
Silver
Multi Tool Series
Silvertech Huntsman
Multi Tools Family Included
Blade, Corkscrew, Hook, Key Ring, Opener, Opener, Reamer, Saw, Scissors, Screwdriver, Toothpick, Tweezers, Wire Stripper
Tool Material
Stainless Steel
Number of Tools
9
Color
Silver (Handle)
Multi Tool Item
Multi-Tool Knife
Handle Color
Silver
Number of Functions
16
Features
Bottle Opener w/ Large Screwdriver and Wire Stripper, Can Opener w/ Small Screwdriver (Also Phillips), Corkscrew, Key Ring, Large and Small Blades, Reamer/ Sewing Eye, Scissors, Toothpick, Tweezers, Utility Hook, Wood Saw
Blade Type
Drop Point
Locking
No
Tool Access
Yes
One-Hand Operation
No
Primary Tool
Knife
Folding Handle
Yes
Includes Pocket Clip
No
Weight
3.4 oz
Includes Sheath
No
Tool Families Included
Blade, Corkscrew, Hook, Opener, Reamer, Saw, Scissors, Screwdriver, Tweezers, Wire Stripper
Series
Silvertech Huntsman
Tools Included
Bottle Opener, Can Opener, Corkscrew, Hook, Key Ring, Large Knife, Large Screwdriver, Reamer, Scissors, Small Knife, Small Screwdriver, Toothpick, Tweezers, Wire Stripper, Wood Saw
Blade Edge Type
Drop Point

Description

The Victorinox Swiss Army Knife is the ideal tool for a variety of uses. It has 15 functions and can be used in a number of different situations. With its multi-tool blade, you can count on this knife to handle everything from sawing through branches to opening boxes with ease. The drop point blade features a stainless steel construction and an open length/closed length of 6-1/4 in./3-1/2 in. respectively. The silvertech huntsman series is made up of multi tools that have been designed for hunters, fishermen, hikers and campers who enjoy the outdoors. The Victorinox Silvertech Huntsman Multi Tool Knife is a must have when it comes to utility knives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.