Zoro Homepage

21-Inch 400 CFM Insert Range Hood, 3-Speed Push Button Switch, LED Lights

  • Mfr # Q6-21

  • Zoro # G716083813


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Light Type
LED
Voltage
120 V
Filter Type
Aluminum Mesh Filter
Width
21 in
Light Bulb Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6-21
Zoro #
G716083813
UPC #
-
Country of Origin
China

Dimensions

Width
21 in

Details

Light Type
LED
Voltage
120 V
Filter Type
Aluminum Mesh Filter
Light Bulb Wattage
5W
Color
Stainless Steel
Material
Stainless Steel
Type
Insert
Vent Install Type
Ducted

Description

Powered by a 3-speed 400 CFM metal blower, this range hood clears smoke, steam, and odours, ensuring a fresh and clean cooking environment. Whether you're simmering, sauteing or searing, the customizable speeds offer seamless control, adapting to any culinary task. The aluminum mesh filters make maintenance simple, trapping grease and oil. The push-button controls let you adjust the settings of this appliance effortlessly, while bright LED lights brighten your cooking space with energy-efficient clarity.


  • 3-Speed 450 CFM motor
  • Installs in standard 12" cabinets
  • Simple and easy to use push button controls
  • Bright LED lights for great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.