
30-Inch 400 CFM Under Cabinet Range Hood, Push Button Controls, LED Lights
Mfr # UC400-30
Zoro # G816083829
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Vent Install Type
Ducted
Light Type
LED
Width
30 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC400-30
Zoro #
G816083829
UPC #
-
Country of Origin
China
Dimensions
Width
30 in
Details
Voltage
120 V
Vent Install Type
Ducted
Light Type
LED
Color
Stainless Steel
Filter Type
Aluminum Mesh Filter
Material
Stainless Steel
Light Bulb Wattage
5W
Type
Under Cabinet
Description
Powered by a 3-speed 350 CFM metal blower, this range hood clears smoke, steam, and odours, ensuring a fresh and clean cooking environment. Whether you're simmering, sauteing or searing, the customizable speeds offer seamless control, adapting to any culinary task. The aluminum mesh filters make maintenance simple, trapping grease and oil. The push-button controls let you adjust the settings of this appliance effortlessly, while bright LED lights brighten your cooking space with energy-efficient clarity.
- 3-Speed 350 CFM metal blower
- Simple and easy to use push button controls
- Bright LED lights for great visibility
- Uses standard 6" round ducting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.