Zoro Homepage

30-Inch 600 CFM Under Cabinet Range Hood, Baffle Filters, Push Button Controls, LED Lights

  • Mfr # Luna-M-30

  • Zoro # G516083839


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Stainless Steel Baffle Filter
Material
Stainless Steel
Width
30 in
Vent Install Type
Ducted
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Luna-M-30
Zoro #
G516083839
UPC #
-
Country of Origin
China

Dimensions

Width
30 in
Size
30 in

Details

Filter Type
Stainless Steel Baffle Filter
Material
Stainless Steel
Vent Install Type
Ducted
Light Type
LED
Light Bulb Wattage
5W
Type
Under Cabinet
Color
Stainless Steel
Voltage
120 V
Button Style
Push-Button

Description

Powered by a 3-speed 600 CFM metal blower, this range hood clears smoke, steam, and odours, ensuring a fresh and clean cooking environment. Whether you're simmering, sauteing or searing, the customizable speeds offer seamless control, adapting to any culinary task. Despite its powerful performance, this range hood operates quietly starting at a sone rating of just 1, letting you enjoy peaceful cooking moments. The dishwasher-safe stainless steel baffle filters make maintenance simple, trapping grease. The push-button controls let you adjust the settings of this appliance effortlessly, while bright LED lights brighten your cooking space with energy-efficient clarity.


  • 3-Speed 600 CFM quiet metal blower
  • Simple and easy to use push button controls
  • Dishwasher-safe stainless steel Baffle Filters
  • Bright LED lights for great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.