Zoro Homepage

30-Inch 600 CFM Wall Mount Range Hood in Stainless Steel, Push Button Controls, LED Lights

  • Mfr # Classic-30

  • Zoro # G616083845


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Aluminum Mesh Filter
Type
Wall Mount
Vent Install Type
Ducted
Light Bulb Wattage
5W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Classic-30
Zoro #
G616083845
UPC #
-
Country of Origin
China

Dimensions

Width
30 in

Details

Filter Type
Aluminum Mesh Filter
Type
Wall Mount
Vent Install Type
Ducted
Light Bulb Wattage
5W
Voltage
120 V
Material
Stainless Steel
Color
Stainless Steel
Light Type
LED

Description

Powered by a 3-speed 600 CFM metal blower, this range hood clears smoke, steam, and odours, ensuring a fresh and clean cooking environment. Whether you're simmering, sauteing or searing, the customizable speeds offer seamless control, adapting to any culinary task. The aluminum mesh filters make maintenance simple, trapping grease and oil. The push-button controls let you adjust the settings of this appliance effortlessly, while bright LED lights brighten your cooking space with energy-efficient clarity.


  • 3-Speed 600 CFM quiet metal blower
  • Simple and easy to use push button controls
  • Uses standard 6" round ducting
  • Bright LED lights for great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.