36-Inch 1200 CFM Wall Mount Range Hood in Stainless Steel, Baffle Filters, Dimmable LED Lights

  • Mfr # Twister-MAX-36

  • Zoro # G116083840


product price:  $2,098.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Vent Install Type
Ducted
Material
Stainless Steel
Type
Wall Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Twister-MAX-36
Zoro #
G116083840
UPC #
-
Country of Origin
Canada

Dimensions

Width
36 in
Size
36 in

Details

Color
Stainless Steel
Vent Install Type
Ducted
Material
Stainless Steel
Type
Wall Mount
Voltage
120 V
Light Type
LED
Filter Type
Stainless Steel Baffle Filter
Light Bulb Wattage
5W

Description

Breathe new life into your kitchen with the VICTORY Twister-MAX Wall Mount Range Hood. Featuring a powerful 4-speed 1200 CFM metal blower, it clears smoke, steam, and odours, leaving your kitchen fresh and inviting. Customizable speeds ensure it adapts effortlessly to every culinary task, creating the perfect atmosphere for your cooking moments. Designed for versatility, this range hood offers both 8" and 10" duct options, delivering optimal airflow and ventilation tailored to your kitchens needs. The durable mechanical rotary switches offer reliable, easy operation, making it a dependable companion for your kitchen every day. The dishwasher-safe stainless steel baffle filters and grease tray make maintenance a breeze, keeping your kitchen pristine without the hassle. With a quiet noise level starting at just 1.5 sone, it promises powerful yet peaceful performance, letting you focus on the joy of cooking without distractions. A blend of durability, flexibility, and quiet efficiency, this range hood ensures your kitchen remains as fresh as your culinary creations.


  • Powerful 4-Speed 1200 CFM metal blower
  • Dishwasher-safe stainless steel Baffle Filters
  • Compatible with 8" or 10" round duct
  • High quality mechanical rotary switches
  • Dimmable LED lights for great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.