Zoro Homepage

36-Inch 600 CFM Flush Ceiling Mount Range Hood, Dimmable LED Lights, Wall-Switch Controls

  • Mfr # Sunset

  • Zoro # G316083862


product price: $2,298.99
/ea
Free Shipping & Returns

Key Features

Light Bulb Wattage
5W
Light Type
LED
Width
36 in
Type
Ceiling Mount
Filter Type
Aluminum Mesh Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Sunset
Zoro #
G316083862
UPC #
-
Country of Origin
Canada

Dimensions

Width
36 in

Details

Light Bulb Wattage
5W
Light Type
LED
Type
Ceiling Mount
Color
Stainless Steel
Filter Type
Aluminum Mesh Filter
Material
Stainless Steel
Voltage
120 V
Vent Install Type
Ducted

Description

Introducing our innovative Flush Ceiling Range Hood, the VICTORY Sunset. Meticulously designed to seamlessly integrate into your open-concept kitchens while delivering unparalleled performance and aesthetic elegance. Made in Canada with precision engineering, this range hood redefines the standards of modern kitchen ventilation. With its sleek, minimalist design, the VICTORY Sunset effortlessly blends into any contemporary kitchen space by installing between ceiling joists so no reframing is necessary. With its powerful 600 CFM blower, this range hood provides unobtrusive yet powerful ventilation. The 4-speed motor and dimmable LED lights are controlled with a premium custom made glass wall switch for convenience and better aesthetic than standard plastic switches.


  • 4-Speed 600 CFM quiet metal blower
  • Fits between ceiling joists for an easy and flush Installation
  • Four dimmable LED's provide great visibility
  • Door panel creates a perimeter suction for better performance and a sleek design
  • Premium custom glass wall plate included to control the range hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.