Zoro Homepage

36-Inch 600 CFM Insert Range Hood with Baffle Filters, LED Lighting

  • Mfr # Q1-36

  • Zoro # G716083844


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Type
Insert
Vent Install Type
Ducted
Light Type
LED
Light Bulb Wattage
5W
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1-36
Zoro #
G716083844
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Size
36 in

Details

Type
Insert
Vent Install Type
Ducted
Light Type
LED
Light Bulb Wattage
5W
Material
Stainless Steel
Voltage
120 V
Color
Stainless Steel
Filter Type
Stainless Steel Baffle Filter

Description

Powered by a 3-speed 600 CFM metal blower, this insert range hood clears smoke, steam, and odours, ensuring a fresh and clean cooking environment. Whether you're simmering, sauteing or searing, the customizable speeds offer seamless control, adapting to any culinary task. Designed for 12 inch cabinets, the VICTORY Q1 seamlessly blends into your kitchen. The dishwasher-safe stainless steel baffle filters make maintenance simple, trapping grease and oil. The push-button controls let you adjust the settings of this appliance effortlessly, while bright LED lights brighten your cooking space with energy-efficient clarity.


  • Powerful 3-Speed 600 CFM Metal Blower
  • Installs in standard 12" cabinets
  • Simple and easy to use push button controls
  • Bright LED lights for great visibility
  • Dishwasher-safe stainless steel baffle filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.