Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36-Inch 700 CFM Insert Range Hood with Baffle Filters, Dimmable LED Lights

  • Mfr # Q2-36

  • Zoro # G816083812


product price: $1,039.49
/ea
Free Shipping & Returns

Key Features

Filter Type
Stainless Steel Baffle Filter
Vent Install Type
Ducted
Voltage
120 V
Light Bulb Wattage
5W
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q2-36
Zoro #
G816083812
UPC #
-
Country of Origin
Canada

Dimensions

Width
36 in
Size
36 in

Details

Filter Type
Stainless Steel Baffle Filter
Vent Install Type
Ducted
Voltage
120 V
Light Bulb Wattage
5W
Color
Stainless Steel
Material
Stainless Steel
Light Type
LED
Type
Insert

Description

Elevate your kitchen with the VICTORY Q2 Insert Range Hood, designed for a seamless blend of power and elegance. The 4-speed 700 CFM metal blower effortlessly clears smoke, steam, and odours, adapting to your cooking needs while maintaining a fresh and inviting environment. Whether you're sauteing or simmering, the range hoods adjustable speeds ensure precise control for every meal. Its flexible duct options, 6" and 8", guarantee optimal performance tailored to your kitchen layout. Crafted with durable mechanical rotary switches, it offers simple operation and long-lasting reliability. The dishwasher-safe stainless steel baffle filters and grease tray make cleanup a breeze, preserving both the beauty and function of your kitchen. With a sone rating of just 1-5 sones, the ultra-quiet performance allows you to enjoy peaceful cooking moments, free from distractions. Experience the perfect harmony of powerful ventilation and quiet elegance, transforming your kitchen into a space where cooking and comfort coexist effortlessly.


  • 4-Speed 700 CFM quiet metal blower
  • Dishwasher-safe stainless steel Baffle Filters
  • Compatible with 6" or 8" round duct
  • High quality mechanical rotary switches
  • Dimmable LED lights for great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.