Zoro Homepage

36-Inch 900 CFM Insert Range Hood with Baffle Filters, Dimmable LED Lights

  • Mfr # Star-36

  • Zoro # G616083821


product price: $1,798.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Light Type
LED
Material
Stainless Steel
Color
Stainless Steel
Vent Install Type
Ducted
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Star-36
Zoro #
G616083821
UPC #
-
Country of Origin
Canada

Dimensions

Width
36 in
Size
36 in

Details

Light Type
LED
Material
Stainless Steel
Color
Stainless Steel
Vent Install Type
Ducted
Voltage
120 V
Light Bulb Wattage
5W
Type
Insert
Filter Type
Stainless Steel Baffle Filter

Description

The VICTORY Star Insert Range Hood brings effortless power and sophistication to your kitchen. With its 4-speed 900 CFM metal blower, it efficiently clears smoke, steam, and odours, creating a fresh atmosphere for your culinary creations. Its 8" duct ensures optimal airflow and ventilation, keeping your kitchen free of smoke, grease, and lingering smells. The mechanical rotary switches offer simple, reliable control, making operation smooth and easy while the classic design adds timeless appeal. Cleaning is a breeze with dishwasher-safe stainless steel baffle filters and a grease tray, keeping your kitchen pristine with minimal effort. Enjoy quiet, peaceful cooking with a noise level of just 1 sone, allowing you to focus on your cooking without distractions. Whether you're simmering or sauteing, this range hood ensures your kitchen remains fresh and serene, while its powerful ventilation works silently in the background. Let the VICTORY Star be the quiet, reliable partner in your kitchen, elevating every cooking moment.


  • 4-Speed 900 CFM quiet metal double-blower
  • Dishwasher-safe stainless steel Baffle Filters
  • 8" Round duct for better preformance
  • High quality mechanical rotary switches
  • Dimmable LED lights for great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.