36-Inch 900 CFM Under Cabinet Range Hood, Baffle Filters, Dimmable LED Lights

  • Mfr # Verona-36

  • Zoro # G916083842


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Vent Install Type
Ducted
Voltage
120 V
Light Bulb Wattage
5W
Color
Stainless Steel
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Verona-36
Zoro #
G916083842
UPC #
-
Country of Origin
Canada

Dimensions

Width
36 in
Size
36 in

Details

Vent Install Type
Ducted
Voltage
120 V
Light Bulb Wattage
5W
Color
Stainless Steel
Light Type
LED
Filter Type
Stainless Steel Baffle Filter
Material
Stainless Steel
Type
Under Cabinet

Description

The VICTORY Verona Under Cabinet Range Hood brings effortless power and sophistication to your kitchen. With its 4-speed 900 CFM metal blower, it efficiently clears smoke, steam, and odours, creating a fresh atmosphere for your culinary creations. Its 8" duct ensures optimal airflow and ventilation, keeping your kitchen free of smoke, grease, and lingering smells. The mechanical rotary switches offer simple, reliable control, making operation smooth and easy while the classic design adds timeless appeal. Cleaning is a breeze with dishwasher-safe stainless steel baffle filters and a grease tray, keeping your kitchen pristine with minimal effort. Enjoy quiet, peaceful cooking with a noise level of just 1 sone, allowing you to focus on your cooking without distractions. Whether you're simmering or sauteing, this range hood ensures your kitchen remains fresh and serene, while its powerful ventilation works silently in the background. Let the VICTORY Verona range hood be the quiet, reliable partner in your kitchen, elevating every cooking moment.


  • 4-Speed 900 CFM quiet metal double-blower
  • Dishwasher-safe stainless steel Baffle Filters
  • 8" Round duct for better preformance
  • High quality mechanical rotary switches
  • Dimmable LED lights for great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.