42-Inch 2000 CFM Wall Mount Range Hood for Outdoor BBQ's, Baffle Filters, Dimmable LED Lights

  • Mfr # Prestige-42

  • Zoro # G616083852


product price:  $3,844.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Type
Wall Mount
Light Bulb Wattage
5W
Vent Install Type
Ducted
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Prestige-42
Zoro #
G616083852
UPC #
-
Country of Origin
Canada

Dimensions

Width
42 in
Size
42 in

Details

Color
Stainless Steel
Type
Wall Mount
Light Bulb Wattage
5W
Vent Install Type
Ducted
Material
Stainless Steel
Filter Type
Stainless Steel Baffle Filter
Voltage
120 V
Light Type
LED

Description

Introducing our robust and reliable BBQ Range Hood, the Victory Prestige. Specifically designed for BBQs and crafted to enhance your outdoor cooking experience with unmatched ventilation performance and designed to withstand the rigors of grilling and barbecuing. Equipped with two powerful 1150 CFM blowers for a total of 2300 CFM, this range hood efficiently removes smoke, grease, and cooking odors ensuring a cleaner and more comfortable grilling experience. The mechanical switches allow easy and reliable control over your ventilation and the warm dimmable LED lights, while the dishwasher-safe stainless steel filters make this range hood easy to clean and maintain. Whether you're cooking up steaks, burgers, or smoky ribs, this range hood provides superior airflow to keep the air fresh and clear.


  • Two powerful 4-speed 1150 CFM metal blowers
  • Designed specifically for outdoor BBQ's for higher efficiency
  • Dishwasher-safe stainless steel Baffle Filters
  • High quality mechanical rotary switches control each motor separately for convenience
  • Dimmable LED lights for great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.