Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42-Inch 600 CFM Recessed Ceiling Mount Range Hood, Dimmable LED Lights, Wall-Switch Controls

  • Mfr # Sky

  • Zoro # G416083816


product price: $2,998.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Light Bulb Wattage
5W
Color
Stainless Steel
Voltage
120 V
Type
Ceiling Mount
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Sky
Zoro #
G416083816
UPC #
-
Country of Origin
Canada

Dimensions

Width
42 in

Details

Light Bulb Wattage
5W
Color
Stainless Steel
Voltage
120 V
Type
Ceiling Mount
Light Type
LED
Material
Stainless Steel
Vent Install Type
Ducted
Filter Type
Aluminum Mesh Filter

Description

Introducing our innovative Flush Ceiling Range Hood, the VICTORY Sky. Meticulously designed to seamlessly integrate into your open-concept kitchens while delivering unparalleled performance and aesthetic elegance. The VICTORY Sky installs completely flush or partially recessed in your ceiling to effortlessly blend into your kitchen. The blower box can be rotated 90 degrees to exhaust between your joists, no matter which direction they face. The 4-speed motor and dimmable LED lights are controlled with a premium custom made glass wall switch for convenience and better aesthetic than standard plastic switches.


  • 4-Speed 600 CFM quiet metal blower
  • Blower box rotates 90 degrees to install between joists facing any direction
  • Four dimmable LED's provide great visibility
  • Door panel creates a perimeter suction for better performance and a sleek design
  • Premium custom glass wall plate included to control the range hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.