48-Inch 2000 CFM Wall Mount Range Hood for Outdoor BBQ's, Baffle Filters, Dimmable LED Lights

  • Mfr # Prestige-48

  • Zoro # G016083858


product price: $4,084.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Light Bulb Wattage
5W
Color
Stainless Steel
Filter Type
Stainless Steel Baffle Filter
Type
Wall Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Prestige-48
Zoro #
G016083858
UPC #
-
Country of Origin
Canada

Dimensions

Width
48 in
Size
48 in

Details

Light Bulb Wattage
5W
Color
Stainless Steel
Filter Type
Stainless Steel Baffle Filter
Type
Wall Mount
Voltage
120 V
Material
Stainless Steel
Vent Install Type
Ducted
Light Type
LED

Description

Introducing our robust and reliable BBQ Range Hood, the Victory Prestige. Specifically designed for BBQs and crafted to enhance your outdoor cooking experience with unmatched ventilation performance and designed to withstand the rigors of grilling and barbecuing. Equipped with two powerful 1150 CFM blowers for a total of 2300 CFM, this range hood efficiently removes smoke, grease, and cooking odors ensuring a cleaner and more comfortable grilling experience. The mechanical switches allow easy and reliable control over your ventilation and the warm dimmable LED lights, while the dishwasher-safe stainless steel filters make this range hood easy to clean and maintain. Whether you're cooking up steaks, burgers, or smoky ribs, this range hood provides superior airflow to keep the air fresh and clear.


  • Two powerful 4-speed 1150 CFM metal blowers
  • Designed specifically for outdoor BBQ's for higher efficiency
  • Dishwasher-safe stainless steel Baffle Filters
  • High quality mechanical rotary switches control each motor separately for convenience
  • Dimmable LED lights for great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.