Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Inch Ducting Recirculation Ceiling Kit for Range Hoods with HEPA/Charcoal Filter

  • Mfr # Recirculation-Kit

  • Zoro # G916083859


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Filter Type
Charcoal
Includes
Charcoal/HEPA Filter
Color
White
Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Recirculation-Kit
Zoro #
G916083859
UPC #
-
Country of Origin
Canada

Details

Material
Steel
Filter Type
Charcoal
Includes
Charcoal/HEPA Filter
Color
White
Type
Ceiling Mount

Description

Equip your range hood with our Recirculation Ceiling Kit. Fits between standard ceiling joists for easy installation and includes a replaceable charcoal and HEPA combination filter to purify the air. Compatible with any range hood that uses 6 inch ducting, this recirculation kit allows you to enjoy clean air when external ventilation is not an option. Made with a perforated front door for minimum airflow restriction and noise.


  • Installs between ceiling joists for an easy and flush Installation
  • Compatible with any range hood that uses 6 inch ducting
  • Charcoal and HEPA filter combination keeps the air clean as it comes back into your kitchen
  • Painted in a matte white finish to blend into your ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.