Zoro Homepage

60-Inch 2000 CFM Under Cabinet Range Hood, Baffle Filters, Dimmable LED Lights

  • Mfr # Hurricane-60

  • Zoro # G116083871


product price: $3,042.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Filter Type
Stainless Steel Baffle Filter
Light Bulb Wattage
5W
Light Type
LED
Color
Stainless Steel
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Hurricane-60
Zoro #
G116083871
UPC #
-
Country of Origin
Canada

Dimensions

Width
60 in

Details

Filter Type
Stainless Steel Baffle Filter
Light Bulb Wattage
5W
Light Type
LED
Color
Stainless Steel
Voltage
120 V
Vent Install Type
Ducted
Type
Under Cabinet
Material
Stainless Steel

Description

The VICTORY Hurricane Under Cabinet Range Hood brings effortless power and sophistication to your kitchen. With two 4-speed 1000 CFM metal blowers, it efficiently clears smoke, steam, and odours, creating a fresh atmosphere for your culinary creations. Its 8" or 10" duct ensures optimal airflow and ventilation, keeping your kitchen free of smoke, grease, and lingering smells. The mechanical rotary switches offer simple, reliable control, making operation smooth and easy while the classic design adds timeless appeal. Cleaning is a breeze with dishwasher-safe stainless steel baffle filters and a grease tray, keeping your kitchen pristine with minimal effort. Enjoy quiet, peaceful cooking with a noise level of just 1 sone, allowing you to focus on your cooking without distractions. Whether you're simmering or sauteing, this range hood ensures your kitchen remains fresh and serene, while its powerful ventilation works silently in the background making this range hood perfect for any serious home cook.


  • Two powerful 4-speed 1150 CFM metal blowers
  • Dishwasher-safe stainless steel Baffle Filters
  • Uses 10" ducting for better preformance
  • High quality mechanical rotary switches control each motor separately for convenience
  • Dimmable LED lights for great visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.