
600 CFM Cylindrical Island Range Hood with LED Lights
Mfr # SV400J
Zoro # G416083823
product price: $1,398.99
/ea
Free Shipping & Returns
Key Features
Light Bulb Wattage
5W
Voltage
120 V
Vent Install Type
Ducted
Light Type
LED
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV400J
Zoro #
G416083823
UPC #
-
Country of Origin
China
Details
Light Bulb Wattage
5W
Voltage
120 V
Vent Install Type
Ducted
Light Type
LED
Color
Stainless Steel
Filter Type
Aluminum Mesh Filter
Type
Island
Material
Stainless Steel
Description
Bring elegance and efficiency to your kitchen with the VICTORY SV400J Island Range Hood. With its powerful 3-speed 600 CFM metal blower, it clears smoke, steam, and odours, creating a fresh clean atmosphere as you cook. The built-in auto shut-off timer offers ultimate convenience, automatically turning off the range hood to save energy and provides convenience. The innovative design combines both style and function to your kitchen, bringing both practicality and beauty to every culinary moment.
- 3-Speed 600 CFM quiet metal blower
- Built in auto-shutoff timer helps clear residual smoke and odors
- Bright LED lights for great visibility
- Modern and unique cylindrical design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.