DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz, Screw Terminals
- Mfr # ORI121210110R
- Zoro # G800434798
product price:Â
$
63.75
/ea
Key Features
Converts
12V DC to 12V DC
VA Rating
110VA
Mounting
Screw Terminals
Frequency
0 Hz
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORI121210110R
- Zoro #
- G800434798
- UPC #
- 8719076016878
- Country of Origin
- India
Dimensions
- Height
- 4 in
- Width
- 4-1/2 in
- Depth
- 1.9 in
Details
- Item
- DC to DC Converter
- Converts
- 12V DC to 12V DC
- VA Rating
- 110VA
- Mounting
- Screw Terminals
- Frequency
- 0 Hz
Description
Orion-Tr 12/12-9A (110W) Isolated DC-DC converter Retail - Remote on-off: The remote on-off eliminates the need for a high current switch in the input wiring. The remote on-off can be operated with a low power switch or by for example the engine run/stop switch (see manual). Adjustable output voltage: can also be used as a battery charger: For example to charge a 12 Volt starter or accessory battery in an otherwise 24V system. All models are short circuit proof and can be paralleled to increase output current An unlimited number of units can be connected in parallel. IP43 protection: When installed with the screw terminals oriented downwards. Screw terminals: No special tools needed for installation. Input fuse: On 12V and 24V input models only.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.